Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # SDEW1406ZDTR-ACP200

  • Zoro # G0582823


product price: $31.59
/ea
Sold in multiples of 10 for $315.90

Key Features

Coating
PVD
Insert Application
Medium
Inscribed Circle
0.5510 in
Mounting Style
Screw-On
Grade
ACP200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDEW1406ZDTR-ACP200
Zoro #
G0582823
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.240"
Insert Size
1406
Nose Radius
2.000"
Corner Radius
0.0790 in
Cutting Edge Length
0.5510 in
Thickness
0.240 in
Depth of Cut
0.0590 in

Details

Coating
PVD
Insert Application
Medium
Inscribed Circle
0.5510 in
Mounting Style
Screw-On
Grade
ACP200
No. of Edges
4
Super Alloy (S) Compatibility
No
Insert Style
SDEW
Hardened (H) Compatibility
No
Rake
-5 Degrees Radial, 10 Degrees Axial
Insert Shape
Square
Insert Material
Carbide
For Use With
Milling Cutters
Steel (P) Compatibility
Yes
Lead Angle
65 Degrees
Cutting Direction
Right Hand
ANSI Number
SDEW1406ZDTR-ACP200
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Item
Square Milling Insert
ISO Number
SDEW1406ZDTR-ACP200
Cutting Application
Milling
Material - Machining
Carbide
For Toolholder
MS14020SR, MS14025SR, MS14030R, MS14040R, MS14063RS, MS14080R, MS14100R, MS14125R
Measurement System
Fractional Inch
Shape
Square
Included Angle
90 Degrees
Features
Balance of Fracture and Wear Resistance
Insert Holding Type
Screw-On
ANSI Code
SDEW1406ZDTR-ACP200
Primary Material Application ISO Code
M, P
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Clearance Angle
15 Degrees
Manufacturer Grade
ACP200
Wiper Insert
Yes
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
4

Description

Square Milling Insert, Inscribed Circle 0.5510 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.