Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # SNMT1205ZNEN-H-ACP200

  • Zoro # G0595268


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

ANSI Number
SNMT1205ZNEN-H-ACP200
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Insert Style
SNMT
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT1205ZNEN-H-ACP200
Zoro #
G0595268
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Insert Thickness
0.270"
Depth of Cut
0.3140 in
Cutting Edge Length
1/2 in
Thickness
0.270 in

Details

ANSI Number
SNMT1205ZNEN-H-ACP200
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Insert Style
SNMT
Coating
PVD
Insert Application
Medium
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Inscribed Circle
1/2 in
Lead Angle
25 Degrees
Non Ferrous (N) Compatibility
No
Grade
ACP200
Insert Material
Carbide
No. of Edges
8
Rake
-5 Degrees Axial, -6 Degrees Radial
Item
Square Milling Insert
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
For Use With
Milling Cutters
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Insert Shape
Square
Chip-Breaker
Yes
ISO Number
SNMT1205ZNEN-H-ACP200
Secondary Material Application
Stainless Steel
Number of Cutting Edges
8
Measurement System
Fractional Inch
Insert Holding Type
Screw-On
Manufacturer Grade
ACP200
Wiper Insert
Yes
Primary Material Application
Steel
Shape
Square
Chip-Breaker Style
On One Side
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+AlCrN
For Toolholder
DNX43000R, DNX44000R, DNX44000R-1.50, DNX45000R, DNX46000R, DNX48000R, DNXF43000R, DNXF44000R, DNXF45000R, DNXF46000R, DNXF48000R
Hole Type
Countersink Hole
Cutting Application
Milling
Features
Balance of Fracture and Wear Resistance
Material - Machining
Carbide
Chip-Breaker Code
H
Primary Material Application ISO Code
P
Included Angle
90 Degrees
Secondary Material Application ISO Code
M
Coating Process
PVD
ANSI Code
SNMT1205ZNEN-H-ACP200

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -5 Degrees Axial, -6 Degrees Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.