Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # SNMT1205ZNENSH-ACP200

  • Zoro # G0595679


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

ANSI Number
SNMT1205ZNENSH-ACP200
Insert Application
Medium
Coating
PVD
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT1205ZNENSH-ACP200
Zoro #
G0595679
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Insert Thickness
0.270"
Cutting Edge Length
1/2 in
Depth of Cut
0.3140 in
Thickness
0.270 in

Details

ANSI Number
SNMT1205ZNENSH-ACP200
Insert Application
Medium
Coating
PVD
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Workpiece Compatibility
Steel (P)
Insert Shape
Square
Hardened (H) Compatibility
No
For Use With
Milling Cutters
Inscribed Circle
1/2 in
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Lead Angle
25 Degrees
Steel (P) Compatibility
Yes
No. of Edges
8
Item
Square Milling Insert
Insert Style
SNMT
Stainless (M) Compatibility
No
Grade
ACP200
Insert Material
Carbide
Rake
-5 Degrees Axial, -6 Degrees Radial
ISO Number
SNMT1205ZNENSH-ACP200
Primary Material Application ISO Code
P
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Manufacturer Grade
ACP200
Shape
Square
Finish - Machining
TiAlN+AlCrN
ANSI Code
SNMT1205ZNENSH-ACP200
Cutting Application
Milling
Number of Cutting Edges
8
Secondary Material Application ISO Code
M
Wiper Insert
Yes
For Toolholder
DNX43000R, DNX44000R, DNX44000R-1.50, DNX45000R, DNX46000R, DNX48000R, DNXF43000R, DNXF44000R, DNXF45000R, DNXF46000R, DNXF48000R
Chip-Breaker Code
SH
Insert Holding Type
Screw-On
Included Angle
90 Degrees
Primary Material Application
Steel
Hole Type
Countersink Hole
Chip-Breaker Style
On One Side
Clearance Angle
0 Degrees
Features
Balance of Fracture and Wear Resistance
Measurement System
Fractional Inch
Coating Process
PVD

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -5 Degrees Axial, -6 Degrees Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.