Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # SNMT13T6ANER-FG-ACP200

  • Zoro # G0595627


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-FG-ACP200
Zoro #
G0595627
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T6
Insert Thickness
0.270"
Thickness
0.270 in
Cutting Edge Length
13.50mm
Depth of Cut
6.00mm

Details

Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Grade
ACP200
Coating
PVD
Inscribed Circle
0.5315 in
Mounting Style
Screw-On
Insert Style
SNMT
For Use With
Indexable Milling Cutters
No. of Edges
8
Lead Angle
45 Degrees
Rake
-10 Degrees Radial, -5 Degrees Axial
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Insert Shape
Square
Cast Iron (K) Compatibility
No
Item
Square Milling Insert
Workpiece Compatibility
Steel (P)
ANSI Number
SNMT13T6ANER-FG-ACP200
Super Alloy (S) Compatibility
No
Insert Application
Medium
ISO Number
SNMT13T6ANER-FG-ACP200
Secondary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Insert Holding Type
Screw-On
Manufacturer Grade
ACP200
ANSI Code
SNMT13T6ANER-FG-ACP200
Features
Balance of Fracture and Wear Resistance
Material - Machining
Carbide
Cutting Application
Milling
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
P
Measurement System
Metric
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Shape
Square
Wiper Insert
Yes
Number of Cutting Edges
8
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Code
FG
Included Angle
90 Degrees
Hole Type
Countersink Hole
Coating Process
PVD

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.