Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # SNMT13T6ANER-FL-ACP200

  • Zoro # G0595660


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Stainless (M) Compatibility
No
No. of Edges
8
For Use With
Indexable Milling Cutters
Insert Application
Medium
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-FL-ACP200
Zoro #
G0595660
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.270"
Insert Size
13T6
Depth of Cut
6.00mm
Cutting Edge Length
13.50mm
Thickness
0.270 in

Details

Stainless (M) Compatibility
No
No. of Edges
8
For Use With
Indexable Milling Cutters
Insert Application
Medium
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Workpiece Compatibility
Steel (P)
Inscribed Circle
0.5315 in
ANSI Number
SNMT13T6ANER-FL-ACP200
Insert Style
SNMT
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Shape
Square
Hardened (H) Compatibility
No
Lead Angle
45 Degrees
Item
Square Milling Insert
Coating
PVD
Mounting Style
Screw-On
Grade
ACP200
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Rake
-10 Degrees Radial, -5 Degrees Axial
ISO Number
SNMT13T6ANER-FL-ACP200
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application
Steel
Coating Process
PVD
Measurement System
Metric
Number of Cutting Edges
8
Finish - Machining
TiAlN+AlCrN
ANSI Code
SNMT13T6ANER-FL-ACP200
Manufacturer Grade
ACP200
Chip-Breaker Style
On One Side
Insert Holding Type
Screw-On
Chip-Breaker Code
FL
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Hole Type
Countersink Hole
Wiper Insert
Yes
Included Angle
90 Degrees
Cutting Application
Milling
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Features
Balance of Fracture and Wear Resistance
Primary Material Application ISO Code
P
Shape
Square

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.