Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # SNMT13T6ANER-H-ACP200

  • Zoro # G0595362


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Cast Iron (K) Compatibility
No
Lead Angle
45 Degrees
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Application
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-H-ACP200
Zoro #
G0595362
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T6
Insert Thickness
0.270"
Depth of Cut
6.00mm
Thickness
0.270 in
Cutting Edge Length
13.50mm

Details

Cast Iron (K) Compatibility
No
Lead Angle
45 Degrees
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Chip-Breaker
Yes
Workpiece Compatibility
Steel (P)
Cutting Direction
Right Hand
Insert Material
Carbide
Insert Shape
Square
Item
Square Milling Insert
Stainless (M) Compatibility
No
Rake
-10 Degrees Radial, -5 Degrees Axial
Inscribed Circle
0.5315 in
Grade
ACP200
Coating
PVD
No. of Edges
8
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
SNMT13T6ANER-H-ACP200
Insert Style
SNMT
For Use With
Indexable Milling Cutters
Mounting Style
Screw-On
ISO Number
SNMT13T6ANER-H-ACP200
Shape
Square
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Insert Holding Type
Screw-On
Measurement System
Metric
Chip-Breaker Style
On One Side
ANSI Code
SNMT13T6ANER-H-ACP200
Cutting Application
Milling
Manufacturer Grade
ACP200
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Chip-Breaker Code
H
Material - Machining
Carbide
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Secondary Material Application
Stainless Steel
Features
Balance of Fracture and Wear Resistance
Wiper Insert
Yes
Coating Process
PVD
Finish - Machining
TiAlN+AlCrN
Hole Type
Countersink Hole
Primary Material Application
Steel

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.