Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # SNMT13T6ANER-L-ACP200

  • Zoro # G0595347


product price: $18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Cutting Direction
Right Hand
Insert Material
Carbide
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Insert Application
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-L-ACP200
Zoro #
G0595347
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.270"
Insert Size
13T6
Depth of Cut
6.00mm
Thickness
0.270 in
Cutting Edge Length
13.50mm

Details

Cutting Direction
Right Hand
Insert Material
Carbide
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Insert Application
Medium
Rake
-10 Degrees Radial, -5 Degrees Axial
ANSI Number
SNMT13T6ANER-L-ACP200
Insert Shape
Square
Non Ferrous (N) Compatibility
No
Lead Angle
45 Degrees
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Indexable Milling Cutters
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Inscribed Circle
0.5315 in
Grade
ACP200
Steel (P) Compatibility
Yes
Item
Square Milling Insert
Insert Style
SNMT
Cast Iron (K) Compatibility
No
No. of Edges
8
Coating
PVD
ISO Number
SNMT13T6ANER-L-ACP200
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Primary Material Application
Steel
Chip-Breaker Code
L
Chip-Breaker Style
On One Side
Coating Process
PVD
Primary Material Application ISO Code
P
Features
Balance of Fracture and Wear Resistance
Measurement System
Metric
Wiper Insert
Yes
Secondary Material Application
Stainless Steel
Cutting Application
Milling
Insert Holding Type
Screw-On
Included Angle
90 Degrees
Hole Type
Countersink Hole
Finish - Machining
TiAlN+AlCrN
Clearance Angle
0 Degrees
Manufacturer Grade
ACP200
Number of Cutting Edges
8
ANSI Code
SNMT13T6ANER-L-ACP200
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Shape
Square

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.