Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # SOMT080308PZER-G-ACP200

  • Zoro # G0572527


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Insert Material
Carbide
Steel (P) Compatibility
No
Grade
ACP200
Insert Size
080308
No. of Edges
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080308PZER-G-ACP200
Zoro #
G0572527
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080308
Nose Radius
0.800"
Insert Thickness
0.120"
Thickness
0.120 in
Cutting Edge Length
8.00mm
Corner Radius
0.80mm
Depth of Cut
1.50mm

Details

Insert Material
Carbide
Steel (P) Compatibility
No
Grade
ACP200
No. of Edges
4
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Coating
PVD
Rake
-6 Degrees Radial, 6 Degrees Axial
Workpiece Compatibility
Steel (P)
Inscribed Circle
0.130 in
For Use With
Shoulder Milling Cutters
ANSI Number
SOMT080308PZER-G-ACP200
Insert Style
SOMT
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Application
Medium
Mounting Style
Screw-On
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Insert Shape
Square
Item
Square Milling Insert
ISO Number
SOMT080308PZER-G-ACP200
Insert Holding Type
Screw-On
Manufacturer Grade
ACP200
Hole Type
Countersink Hole
Wiper Insert
Yes
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Coating Process
PVD
Secondary Material Application
Stainless Steel
Chip-Breaker Code
G
Shape
Square
Cutting Application
General Purpose, Roughing
ANSI Code
SOMT080308PZER-G-ACP200
Finish - Machining
TiAlN+AlCrN
Included Angle
90 Degrees
Features
Balance of Fracture and Wear Resistance
Number of Cutting Edges
4
Measurement System
Metric
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Chip-Breaker Style
On One Side

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.