Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # SOMT080308PZER-H-ACP200

  • Zoro # G0594732


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Cutting Direction
Right Hand
Coating
PVD
No. of Edges
4
Insert Shape
Square
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOMT080308PZER-H-ACP200
Zoro #
G0594732
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Thickness
0.120"
Insert Size
080308
Thickness
0.120 in
Cutting Edge Length
8.00mm
Corner Radius
0.80mm
Depth of Cut
1.50mm

Details

Cutting Direction
Right Hand
Coating
PVD
No. of Edges
4
Insert Shape
Square
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
For Use With
Shoulder Milling Cutters
Insert Style
SOMT
Inscribed Circle
0.130 in
Insert Material
Carbide
Insert Application
Medium
Rake
-6 Degrees Radial, 6 Degrees Axial
ANSI Number
SOMT080308PZER-H-ACP200
Steel (P) Compatibility
No
Item
Square Milling Insert
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Mounting Style
Screw-On
Grade
ACP200
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
ISO Number
SOMT080308PZER-H-ACP200
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Manufacturer Grade
ACP200
Coating Process
PVD
Included Angle
90 Degrees
Hole Type
Countersink Hole
Features
Balance of Fracture and Wear Resistance
Number of Cutting Edges
4
ANSI Code
SOMT080308PZER-H-ACP200
Secondary Material Application ISO Code
M
Shape
Square
Measurement System
Metric
Primary Material Application ISO Code
M, P
Cutting Application
General Purpose, Roughing
Chip-Breaker Code
H
Wiper Insert
Yes
Chip-Breaker Style
On One Side
Primary Material Application
Stainless Steel, Steel
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Screw-On

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.