Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # SOMT080308PZER-L-ACP200

  • Zoro # G0594881


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Thickness
0.120"
ANSI Number
SOMT080308PZER-L-ACP200
Insert Shape
Square
Non Ferrous (N) Compatibility
No
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOMT080308PZER-L-ACP200
Zoro #
G0594881
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.120"
Insert Size
080308
Nose Radius
0.800"
Depth of Cut
1.50mm
Thickness
0.120 in
Corner Radius
0.80mm
Cutting Edge Length
8.00mm

Details

ANSI Number
SOMT080308PZER-L-ACP200
Insert Shape
Square
Non Ferrous (N) Compatibility
No
Coating
PVD
For Use With
Shoulder Milling Cutters
Insert Application
Medium
Cutting Direction
Right Hand
Rake
-6 Degrees Radial, 6 Degrees Axial
Workpiece Compatibility
Steel (P)
No. of Edges
4
Hardened (H) Compatibility
No
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Lead Angle
0 Degrees
Grade
ACP200
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Item
Square Milling Insert
Insert Style
SOMT
Inscribed Circle
0.130 in
Mounting Style
Screw-On
ISO Number
SOMT080308PZER-L-ACP200
Primary Material Application ISO Code
M, P
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
M
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
On One Side
Chip-Breaker Code
L
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Manufacturer Grade
ACP200
Number of Cutting Edges
4
Cutting Application
General Purpose, Roughing
Coating Process
PVD
Included Angle
90 Degrees
Hole Type
Countersink Hole
ANSI Code
SOMT080308PZER-L-ACP200
Insert Holding Type
Screw-On
Secondary Material Application
Stainless Steel
Shape
Square
Wiper Insert
Yes
Measurement System
Metric
Features
Balance of Fracture and Wear Resistance

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.