Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # SOMT080312PZER-H-ACP200

  • Zoro # G0594979


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Size
080312
ANSI Number
SOMT080312PZER-H-ACP200
Rake
-6 Degrees Radial, 6 Degrees Axial
Super Alloy (S) Compatibility
No
Nose Radius
1.200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOMT080312PZER-H-ACP200
Zoro #
G0594979
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080312
Nose Radius
1.200"
Insert Thickness
0.120"
Thickness
0.120 in
Corner Radius
1.20mm
Cutting Edge Length
8.00mm
Depth of Cut
1.50mm

Details

ANSI Number
SOMT080312PZER-H-ACP200
Item
Square Milling Insert
Rake
-6 Degrees Radial, 6 Degrees Axial
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Shoulder Milling Cutters
Coating
PVD
Insert Style
SOMT
No. of Edges
4
Workpiece Compatibility
Steel (P)
Inscribed Circle
0.130 in
Grade
ACP200
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Lead Angle
0 Degrees
Chip-Breaker
Yes
Insert Application
Medium
Insert Shape
Square
Insert Material
Carbide
ISO Number
SOMT080312PZER-H-ACP200
Coating Process
PVD
Number of Cutting Edges
4
Secondary Material Application
Stainless Steel
Chip-Breaker Style
On One Side
Primary Material Application
Stainless Steel, Steel
Included Angle
90 Degrees
Features
Balance of Fracture and Wear Resistance
Chip-Breaker Code
H
ANSI Code
SOMT080312PZER-H-ACP200
Secondary Material Application ISO Code
M
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Shape
Square
Wiper Insert
Yes
Cutting Application
General Purpose, Roughing
Hole Type
Countersink Hole
Primary Material Application ISO Code
M, P
Measurement System
Metric
Finish - Machining
TiAlN+AlCrN
Material - Machining
Carbide
Insert Holding Type
Screw-On
Manufacturer Grade
ACP200

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.