Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # SOMT120408PDER-H-ACP200

  • Zoro # G0595143


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Insert Style
SOMT
Inscribed Circle
1/2 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120408PDER-H-ACP200
Zoro #
G0595143
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120408
Nose Radius
0.800"
Insert Thickness
0.310"
Depth of Cut
10.00mm
Cutting Edge Length
12.70mm
Corner Radius
0.80mm
Thickness
0.310 in

Details

Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Insert Style
SOMT
Inscribed Circle
1/2 in
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
No. of Edges
4
Insert Material
Carbide
Coating
PVD
Item
Square Milling Insert
Insert Shape
Square
Insert Application
Medium
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Grade
ACP200
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Rake
-8 Degrees Radial, 8 Degrees Axial
ANSI Number
SOMT120408PDER-H-ACP200
Chip-Breaker
Yes
Mounting Style
Screw-On
For Use With
Shoulder Milling Cutters
ISO Number
SOMT120408PDER-H-ACP200
ANSI Code
SOMT120408PDER-H-ACP200
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Finish - Machining
TiAlN+AlCrN
Secondary Material Application ISO Code
M
Coating Process
PVD
Chip-Breaker Code
H
Manufacturer Grade
ACP200
Primary Material Application
Steel
Included Angle
90 Degrees
Material - Machining
Carbide
Shape
Square
Measurement System
Metric
Chip-Breaker Style
On One Side
Features
Balance of Fracture and Wear Resistance
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Insert Holding Type
Screw-On
Cutting Application
Milling
Wiper Insert
Yes
Secondary Material Application
Stainless Steel
Hole Type
Countersink Hole

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.