Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # SOMT120408PDER-L-ACP200

  • Zoro # G0607597


product price: $16.35
/ea
Sold in multiples of 10 for $163.50

Key Features

Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
1/2 in
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120408PDER-L-ACP200
Zoro #
G0607597
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Thickness
0.310"
Insert Size
120408
Depth of Cut
10.00mm
Cutting Edge Length
12.70mm
Corner Radius
0.80mm
Thickness
0.310 in

Details

Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
1/2 in
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Grade
ACP200
Item
Square Milling Insert
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Rake
-8 Degrees Radial, 8 Degrees Axial
Chip-Breaker
Yes
Insert Application
Medium
Hardened (H) Compatibility
No
For Use With
Shoulder Milling Cutters
Insert Shape
Square
Insert Style
SOMT
Coating
PVD
Insert Material
Carbide
ANSI Number
SOMT120408PDER-L-ACP200
No. of Edges
4
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
ISO Number
SOMT120408PDER-L-ACP200
Chip-Breaker Code
L
Shape
Square
Insert Holding Type
Screw-On
Cutting Application
Milling
Finish - Machining
TiAlN+AlCrN
Wiper Insert
Yes
Coating Process
PVD
Manufacturer Grade
ACP200
Features
Balance of Fracture and Wear Resistance
Secondary Material Application ISO Code
M
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application
Steel
Number of Cutting Edges
4
Included Angle
90 Degrees
ANSI Code
SOMT120408PDER-L-ACP200
Hole Type
Countersink Hole
Chip-Breaker Style
On One Side

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.