Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # SOMT120412PDERG-ACP200

  • Zoro # G0607892


product price: $16.55
/ea
Sold in multiples of 10 for $165.50

Key Features

Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120412PDERG-ACP200
Zoro #
G0607892
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120412
Nose Radius
1.200"
Insert Thickness
0.310"
Corner Radius
1.20mm
Cutting Edge Length
12.70mm
Thickness
0.310 in
Depth of Cut
10.00mm

Details

Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Item
Square Milling Insert
Mounting Style
Screw-On
Coating
PVD
Insert Style
SOMT
Inscribed Circle
1/2 in
Insert Application
Medium
No. of Edges
4
Insert Shape
Square
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Chip-Breaker
Yes
ANSI Number
SOMT120412PDERG-ACP200
Super Alloy (S) Compatibility
No
Rake
-8 Degrees Radial, 8 Degrees Axial
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Grade
ACP200
Workpiece Compatibility
Steel (P)
ISO Number
SOMT120412PDERG-ACP200
Included Angle
90 Degrees
Secondary Material Application ISO Code
M
Features
Balance of Fracture and Wear Resistance
Shape
Square
Number of Cutting Edges
4
Coating Process
PVD
Hole Type
Countersink Hole
Measurement System
Metric
Primary Material Application ISO Code
P
Primary Material Application
Steel
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Secondary Material Application
Stainless Steel
Finish - Machining
TiAlN+AlCrN
ANSI Code
SOMT120412PDERG-ACP200
Chip-Breaker Code
G
Wiper Insert
Yes
Chip-Breaker Style
On One Side
Insert Holding Type
Screw-On
Cutting Application
Milling
Manufacturer Grade
ACP200
Material - Machining
Carbide

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.