Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # SOMT120416PDERG-ACP200

  • Zoro # G0607831


product price: $16.99
/ea
Sold in multiples of 10 for $169.90

Key Features

Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Shoulder Milling Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120416PDERG-ACP200
Zoro #
G0607831
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120416
Insert Thickness
0.310"
Nose Radius
1.600"
Depth of Cut
10.00mm
Corner Radius
1.60mm
Thickness
0.310 in
Cutting Edge Length
12.70mm

Details

Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
No
ANSI Number
SOMT120416PDERG-ACP200
Grade
ACP200
Coating
PVD
Non Ferrous (N) Compatibility
No
Inscribed Circle
1/2 in
Cutting Direction
Right Hand
Lead Angle
0 Degrees
Insert Shape
Square
Item
Square Milling Insert
Insert Style
SOMT
Chip-Breaker
Yes
Insert Material
Carbide
No. of Edges
4
Mounting Style
Screw-On
Insert Application
Medium
Cast Iron (K) Compatibility
No
Rake
-8 Degrees Radial, 8 Degrees Axial
ISO Number
SOMT120416PDERG-ACP200
Wiper Insert
Yes
Included Angle
90 Degrees
Shape
Square
Number of Cutting Edges
4
Manufacturer Grade
ACP200
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Hole Type
Countersink Hole
Coating Process
PVD
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Cutting Application
Milling
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Secondary Material Application
Stainless Steel
Chip-Breaker Code
G
Finish - Machining
TiAlN+AlCrN
Measurement System
Metric
Insert Holding Type
Screw-On
Material - Machining
Carbide
Features
Balance of Fracture and Wear Resistance
ANSI Code
SOMT120416PDERG-ACP200

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.