Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # WDMT0804ZDTR-ACP200

  • Zoro # G0583270


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Trigon
For Use With
Milling Cutters
Nose Radius
2.000"
ISO Number
WDMT0804ZDTR
Grade
ACP200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT0804ZDTR-ACP200
Zoro #
G0583270
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
2.000"
Insert Thickness
0.160"
Insert Size
0804
Corner Radius
0.0787 in
Depth of Cut
0.0590 in
Thickness
0.160 in

Details

Insert Shape
Trigon
Item
Trigon Milling Insert
For Use With
Milling Cutters
ISO Number
WDMT0804ZDTR
Grade
ACP200
Coating
PVD
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Hardened (H) Compatibility
No
Insert Application
Medium
No. of Edges
3
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
ANSI Number
WDMT0804ZDTR-ACP200
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Insert Style
WDMT
Workpiece Compatibility
Steel (P)
Inscribed Circle
0.3350 in
Insert Material
Carbide
Stainless (M) Compatibility
No
Lead Angle
70 Degrees
Super Alloy (S) Compatibility
No
Insert Holding Type
Screw-On
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Manufacturer Grade
ACP200
Primary Material Application
Steel
Wiper Insert
Yes
Clearance Angle
15 Degrees
Primary Material Application ISO Code
P
For Toolholder
MSX31500R, MSX32000R
Included Angle
80 Degrees
Coating Process
PVD
Cutting Application
Medium Cutting
Hole Type
Countersink Hole
Shape
Trigon
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
On One Side
Secondary Material Application
Stainless Steel
Features
Balance of Fracture and Wear Resistance
Material - Machining
Carbide
ANSI Code
WDMT0804ZDTR-ACP200
Number of Cutting Edges
3

Description

Trigon Milling Insert, Inscribed Circle 0.3350 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.