Milling Insert, ACP200 Grade, Carbide
Mfr # WDMT1205ZDTR-ACP200
Zoro # G0583401
product price: $15.99
/eaSold in multiples of 10 for $159.90
Key Features
Insert Style
WDMT
Lead Angle
70 Degrees
Grade
ACP200
Insert Application
Medium
Steel (P) Compatibility
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDMT1205ZDTR-ACP200
Zoro #
G0583401
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
1205
Nose Radius
2.000"
Insert Thickness
0.200"
Thickness
0.200 in
Corner Radius
0.0787 in
Depth of Cut
0.0790 in
Description
Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.