Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # WDMT1205ZDTR-H-ACP200

  • Zoro # G0583462


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Milling Cutters
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT1205ZDTR-H-ACP200
Zoro #
G0583462
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
2.000"
Insert Size
1205
Insert Thickness
0.200"
Corner Radius
0.0787 in
Thickness
0.200 in
Depth of Cut
0.0790 in

Details

Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Milling Cutters
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
ISO Number
WDMT1205ZDTR-H
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Item
Trigon Milling Insert
Chip-Breaker
Yes
Inscribed Circle
0.4720 in
Insert Shape
Trigon
Insert Style
WDMT
Lead Angle
70 Degrees
Grade
ACP200
Coating
PVD
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Insert Application
Medium
Insert Material
Carbide
No. of Edges
3
Mounting Style
Screw-On
ANSI Number
WDMT1205ZDTR-H-ACP200
Material - Machining
Carbide
Features
Balance of Fracture and Wear Resistance
Coating Process
PVD
Shape
Trigon
Number of Cutting Edges
3
Measurement System
Fractional Inch
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
For Toolholder
MSX42000R, MSX42500R, MSX43000R, MSX44000R-1.25, MSX44000R-1.50, MSXM42000R
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
On One Side
Hole Type
Countersink Hole
Included Angle
80 Degrees
Secondary Material Application ISO Code
M
Wiper Insert
Yes
Insert Holding Type
Screw-On
Clearance Angle
15 Degrees
ANSI Code
WDMT1205ZDTR-H-ACP200
Cutting Application
Medium Cutting
Manufacturer Grade
ACP200
Primary Material Application ISO Code
P

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.