Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # XNMU060604PNER-G-ACP200

  • Zoro # G0596010


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

For Use With
Milling Cutters
Insert Material
Carbide
Mounting Style
Screw-On
Rake
-5 Degrees Radial, -9 Degrees Axial
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060604PNER-G-ACP200
Zoro #
G0596010
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
060604
Insert Thickness
0.240"
Nose Radius
0.410"
Cutting Edge Length
3.20mm
Width
11.20mm
Thickness
6.00mm
Depth of Cut
6.00mm
Corner Radius
0.40mm

Details

For Use With
Milling Cutters
Insert Material
Carbide
Mounting Style
Screw-On
Rake
-5 Degrees Radial, -9 Degrees Axial
Cutting Direction
Neutral
Inscribed Circle
0.180 in
Insert Application
Medium
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
No. of Edges
6
Coating
PVD
Workpiece Compatibility
Steel (P)
Item
Triangle Milling Insert
Insert Style
XNMU
Grade
ACP200
Insert Shape
Triangle
ANSI Number
XNMU060604PNER-G-ACP200
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
ISO Number
XNMU060604PNER-G-ACP200
Measurement System
Metric
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Features
Excellent Balance of Fracture and Wear Resistance
Finish - Machining
TiAlN+AlCrN
Number of Cutting Edges
6
Manufacturer Grade
ACP200
Wiper Insert
Yes
Cutting Application
Milling
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Chip-Breaker Style
General Purpose
Shape
Triangle
Primary Material Application
Steel
ANSI Code
XNMU060604PNER-G-ACP200
Coating Process
PVD
Material - Machining
Carbide
Chip-Breaker Code
G
Insert Holding Type
Screw-On

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.