Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # XNMU060604PNER-L-ACP200

  • Zoro # G0596080


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Hardened (H) Compatibility
No
Insert Application
Medium
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060604PNER-L-ACP200
Zoro #
G0596080
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
060604
Insert Thickness
0.240"
Nose Radius
0.410"
Width
11.20mm
Cutting Edge Length
3.20mm
Depth of Cut
6.00mm
Corner Radius
0.40mm
Thickness
6.00mm

Details

Hardened (H) Compatibility
No
Insert Application
Medium
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
PVD
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
No. of Edges
6
Grade
ACP200
Insert Style
XNMU
ANSI Number
XNMU060604PNER-L-ACP200
For Use With
Milling Cutters
Insert Shape
Triangle
Chip-Breaker
Yes
Insert Material
Carbide
Steel (P) Compatibility
Yes
Item
Triangle Milling Insert
Lead Angle
0 Degrees
Inscribed Circle
0.180 in
Workpiece Compatibility
Steel (P)
Rake
-5 Degrees Radial, -9 Degrees Axial
ISO Number
XNMU060604PNER-L-ACP200
Primary Material Application ISO Code
P
Primary Material Application
Steel
Number of Cutting Edges
6
Finish - Machining
TiAlN+AlCrN
Secondary Material Application ISO Code
M
Clearance Angle
0 Degrees
Shape
Triangle
Secondary Material Application
Stainless Steel
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Wiper Insert
Yes
ANSI Code
XNMU060604PNER-L-ACP200
Coating Process
PVD
Chip-Breaker Style
Light Cutting Force
Manufacturer Grade
ACP200
Measurement System
Metric
Insert Holding Type
Screw-On
Cutting Application
Milling
Material - Machining
Carbide
Features
Excellent Balance of Fracture and Wear Resistance
Chip-Breaker Code
L

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.