Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # XNMU060608PNER-L-ACP200

  • Zoro # G0582753


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Insert Thickness
0.240"
Steel (P) Compatibility
Yes
Insert Size
060604
Rake
-5 Degrees Radial, -9 Degrees Axial
Workpiece Compatibility
Steel (P)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060608PNER-L-ACP200
Zoro #
G0582753
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.240"
Insert Size
060604
Nose Radius
0.790"
Thickness
6.00mm
Corner Radius
0.80mm
Cutting Edge Length
3.20mm
Depth of Cut
6.00mm
Width
11.20mm

Details

Steel (P) Compatibility
Yes
Rake
-5 Degrees Radial, -9 Degrees Axial
Workpiece Compatibility
Steel (P)
Lead Angle
0 Degrees
Mounting Style
Screw-On
Item
Triangle Milling Insert
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Insert Application
Medium
Insert Shape
Triangle
Grade
ACP200
Inscribed Circle
0.180 in
For Use With
Milling Cutters
Stainless (M) Compatibility
No
ANSI Number
XNMU060608PNER-L-ACP200
Chip-Breaker
Yes
Insert Style
XNMU
Cutting Direction
Neutral
No. of Edges
6
Coating
PVD
ISO Number
XNMU060608PNER-L-ACP200
Coating Process
PVD
Chip-Breaker Code
L
Number of Cutting Edges
6
Manufacturer Grade
ACP200
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Shape
Triangle
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Insert Holding Type
Screw-On
Clearance Angle
0 Degrees
Features
Excellent Balance of Fracture and Wear Resistance
Measurement System
Metric
ANSI Code
XNMU060608PNER-L-ACP200
Primary Material Application
Steel
Finish - Machining
TiAlN+AlCrN
Wiper Insert
Yes
Secondary Material Application ISO Code
M
Chip-Breaker Style
Light Cutting Force
Primary Material Application ISO Code
P
Cutting Application
Milling

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.