Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # XNMU060612PNER-G-ACP200

  • Zoro # G0582817


product price: $19.45
/ea
Sold in multiples of 10 for $194.50

Key Features

Grade
ACP200
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Insert Size
060604
For Use With
Milling Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060612PNER-G-ACP200
Zoro #
G0582817
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
060604
Nose Radius
1.190"
Insert Thickness
0.240"
Cutting Edge Length
3.20mm
Corner Radius
1.20mm
Thickness
6.00mm
Depth of Cut
6.00mm
Width
11.20mm

Details

Grade
ACP200
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
For Use With
Milling Cutters
Inscribed Circle
0.180 in
Rake
-5 Degrees Radial, -9 Degrees Axial
Item
Triangle Milling Insert
Coating
PVD
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
XNMU060612PNER-G-ACP200
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
Insert Shape
Triangle
Insert Material
Carbide
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Insert Style
XNMU
No. of Edges
6
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Insert Application
Medium
ISO Number
XNMU060612PNER-G-ACP200
Primary Material Application ISO Code
P
Manufacturer Grade
ACP200
Chip-Breaker Code
G
Wiper Insert
Yes
Cutting Application
Milling
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Clearance Angle
0 Degrees
Coating Process
PVD
Primary Material Application
Steel
ANSI Code
XNMU060612PNER-G-ACP200
Secondary Material Application ISO Code
M
Chip-Breaker Style
General Purpose
Number of Cutting Edges
6
Shape
Triangle
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Features
Excellent Balance of Fracture and Wear Resistance
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Screw-On
Measurement System
Metric

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.