Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # XNMU060612PNER-H-ACP200

  • Zoro # G0607929


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
PVD
Steel (P) Compatibility
Yes
Insert Style
XNMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060612PNER-H-ACP200
Zoro #
G0607929
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
060604
Nose Radius
1.190"
Insert Thickness
0.240"
Cutting Edge Length
3.20mm
Thickness
6.00mm
Corner Radius
1.20mm
Width
11.20mm
Depth of Cut
6.00mm

Details

Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
PVD
Steel (P) Compatibility
Yes
Insert Style
XNMU
Insert Material
Carbide
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Item
Triangle Milling Insert
Insert Application
Medium
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Lead Angle
0 Degrees
ANSI Number
XNMU060612PNER-H-ACP200
For Use With
Milling Cutters
Workpiece Compatibility
Steel (P)
No. of Edges
6
Non Ferrous (N) Compatibility
No
Grade
ACP200
Insert Shape
Triangle
Rake
-5 Degrees Radial, -9 Degrees Axial
Mounting Style
Screw-On
Inscribed Circle
0.180 in
ISO Number
XNMU060612PNER-H-ACP200
Measurement System
Metric
ANSI Code
XNMU060612PNER-H-ACP200
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
Heavy Cut
Cutting Application
Milling
Number of Cutting Edges
6
Chip-Breaker Code
H
Secondary Material Application
Stainless Steel
Features
Excellent Balance of Fracture and Wear Resistance
Shape
Triangle
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Clearance Angle
0 Degrees
Wiper Insert
Yes
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Manufacturer Grade
ACP200
Primary Material Application ISO Code
P
Material - Machining
Carbide
Insert Holding Type
Screw-On
Coating Process
PVD

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.