Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # ZNMT3SX-ACP200

  • Zoro # G0583760


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Nose Radius
0.375"
Non Ferrous (N) Compatibility
No
Insert Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNMT3SX-ACP200
Zoro #
G0583760
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.375"
Insert Size
3
Insert Thickness
0.017"
Cutting Edge Length
0.7950 in
Width
0.2800 in
Corner Radius
3/8 in
Thickness
0.017 in

Details

Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.140 in
Insert Shape
Round
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Item
Ball Nose Milling Insert
Mounting Style
Screw-On
Coating
PVD
Chip-Breaker
Yes
No. of Edges
2
ANSI Number
ZNMT3SX-ACP200
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Insert Style
ZNMT
Insert Application
Medium
Rake
Positive
Grade
ACP200
For Use With
Multi-Purpose Milling
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
ACP200
Shape
Ball Nose
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Code
SX
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Hole Type
Countersink Hole
ANSI Code
ZNMT3SX
Cutting Application
Milling
Features
Excellent Fracture Resistance
Coating Process
PVD
Primary Material Application ISO Code
M, P
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX
Number of Cutting Edges
2
Chip-Breaker Style
Single Sided

Description

Ball Nose Milling Insert, Inscribed Circle 0.140 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.