Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # ZNMT4CX-ACP200

  • Zoro # G0583867


product price: $28.19
/ea
Sold in multiples of 10 for $281.90

Key Features

Insert Application
Medium
Insert Style
ZNMT
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Insert Thickness
0.220"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNMT4CX-ACP200
Zoro #
G0583867
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.220"
Nose Radius
0.500"
Insert Size
4
Corner Radius
1/2 in
Cutting Edge Length
0.8870 in
Thickness
0.220 in
Width
0.4800 in

Details

Insert Application
Medium
Insert Style
ZNMT
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw-On
For Use With
Multi-Purpose Milling
Grade
ACP200
Inscribed Circle
0.190 in
Stainless (M) Compatibility
Yes
Item
Ball Nose Milling Insert
Coating
PVD
Chip-Breaker
Yes
Lead Angle
0 Degrees
Insert Shape
Round
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Rake
Positive
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
ANSI Number
ZNMT4CX-ACP200
Insert Material
Carbide
Coating Process
PVD
Manufacturer Grade
ACP200
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX
Hole Type
Countersink Hole
Features
Excellent Fracture Resistance
Shape
Ball Nose
Cutting Application
Milling
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Chip-Breaker Style
Single Sided
Number of Cutting Edges
2
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Code
CX
Finish - Machining
TiAlN+AlCrN
ANSI Code
ZNMT4CX
Clearance Angle
0 Degrees

Description

Ball Nose Milling Insert, Inscribed Circle 0.190 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.