Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # ZNMT4SX-ACP200

  • Zoro # G0583928


product price: $24.75
/ea
Sold in multiples of 10 for $247.50

Key Features

No. of Edges
2
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Rake
Positive
Nose Radius
0.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNMT4SX-ACP200
Zoro #
G0583928
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.500"
Insert Size
4
Insert Thickness
0.220"
Corner Radius
1/2 in
Thickness
0.220 in
Cutting Edge Length
0.9130 in
Width
0.3690 in

Details

No. of Edges
2
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Rake
Positive
Coating
PVD
Lead Angle
0 Degrees
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Item
Ball Nose Milling Insert
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Mounting Style
Screw-On
Insert Application
Medium
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Grade
ACP200
Insert Shape
Round
ANSI Number
ZNMT4SX-ACP200
For Use With
Multi-Purpose Milling
Inscribed Circle
0.190 in
Hardened (H) Compatibility
No
Insert Style
ZNMT
Non Ferrous (N) Compatibility
No
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Style
Single Sided
ANSI Code
ZNMT4SX
Primary Material Application ISO Code
M, P
Manufacturer Grade
ACP200
Chip-Breaker Code
SX
Shape
Ball Nose
Measurement System
Fractional Inch
Material - Machining
Carbide
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX
Number of Cutting Edges
2
Features
Excellent Balance of Fracture and Wear Resistance
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+AlCrN
Hole Type
Countersink Hole
Coating Process
PVD
Cutting Application
Milling

Description

Ball Nose Milling Insert, Inscribed Circle 0.190 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.