Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # ZNMT5CX-ACP200

  • Zoro # G0584022


product price: $40.89
/ea
Sold in multiples of 5 for $204.45

Key Features

Insert Thickness
0.280"
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Nose Radius
0.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNMT5CX-ACP200
Zoro #
G0584022
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.280"
Nose Radius
0.625"
Insert Size
5
Width
0.6150 in
Cutting Edge Length
1.1500 in
Thickness
0.280 in
Corner Radius
5/8 in

Details

Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Grade
ACP200
Insert Shape
Round
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Item
Ball Nose Milling Insert
No. of Edges
2
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Chip-Breaker
Yes
Inscribed Circle
0.230 in
Non Ferrous (N) Compatibility
No
For Use With
Multi-Purpose Milling
Insert Style
ZNMT
Insert Application
Medium
Rake
Positive
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Coating
PVD
ANSI Number
ZNMT5CX-ACP200
Clearance Angle
0 Degrees
Chip-Breaker Style
Single Sided
Primary Material Application ISO Code
M, P
Manufacturer Grade
ACP200
Material - Machining
Carbide
Hole Type
Countersink Hole
ANSI Code
ZNMT5CX
Cutting Application
Milling
Finish - Machining
TiAlN+AlCrN
Number of Cutting Edges
2
Primary Material Application
Stainless Steel, Steel
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX
Coating Process
PVD
Features
Excellent Balance of Fracture and Wear Resistance
Shape
Ball Nose
Measurement System
Fractional Inch
Chip-Breaker Code
CX

Description

Ball Nose Milling Insert, Inscribed Circle 0.230 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.