Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # ZNMT5SX-ACP200

  • Zoro # G0608148


product price: $39.55
/ea
Sold in multiples of 5 for $197.75

Key Features

Lead Angle
0 Degrees
Inscribed Circle
0.230 in
Insert Application
Medium
Insert Thickness
0.260"
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNMT5SX-ACP200
Zoro #
G0608148
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.260"
Nose Radius
0.625"
Insert Size
5
Thickness
0.260 in
Width
0.4720 in
Corner Radius
5/8 in
Cutting Edge Length
1.1850 in

Details

Lead Angle
0 Degrees
Inscribed Circle
0.230 in
Insert Application
Medium
Stainless (M) Compatibility
Yes
For Use With
Multi-Purpose Milling
Coating
PVD
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Insert Material
Carbide
No. of Edges
2
Mounting Style
Screw-On
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
ZNMT5SX-ACP200
Grade
ACP200
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Insert Shape
Round
Rake
Positive
Insert Style
ZNMT
Item
Ball Nose Milling Insert
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX
Hole Type
Countersink Hole
Finish - Machining
TiAlN+AlCrN
Features
Excellent Balance of Fracture and Wear Resistance
Chip-Breaker Style
Single Sided
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P
Shape
Ball Nose
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Chip-Breaker Code
SX
Cutting Application
Milling
ANSI Code
ZNMT5SX
Manufacturer Grade
ACP200
Coating Process
PVD

Description

Ball Nose Milling Insert, Inscribed Circle 0.230 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.