Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # ZNMT8X-ACP200

  • Zoro # G0608251


product price: $51.19
/ea
Sold in multiples of 5 for $255.95

Key Features

Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Insert Thickness
0.420"
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNMT8X-ACP200
Zoro #
G0608251
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.420"
Insert Size
8
Nose Radius
1.000"
Cutting Edge Length
1.7050 in
Corner Radius
1 in
Thickness
0.420 in
Width
1.0120 in

Details

Lead Angle
0 Degrees
Item
Ball Nose Milling Insert
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Rake
Positive
Grade
ACP200
ANSI Number
ZNMT8X-ACP200
No. of Edges
2
Cutting Direction
Neutral
Steel (P) Compatibility
No
For Use With
Multi-Purpose Milling
Insert Shape
Round
Inscribed Circle
0.260 in
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Insert Style
ZNMT
Mounting Style
Screw-On
Coating
PVD
Insert Application
Medium
Hole Type
Countersink Hole
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX
ANSI Code
ZNMT8X
Manufacturer Grade
ACP200
Primary Material Application ISO Code
M, P
Cutting Application
Milling
Chip-Breaker Style
Single Sided
Primary Material Application
Stainless Steel, Steel
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+AlCrN
Measurement System
Fractional Inch
Number of Cutting Edges
2
Chip-Breaker Code
X
Shape
Ball Nose
Coating Process
PVD
Features
Excellent Balance of Fracture and Wear Resistance
Material - Machining
Carbide

Description

Ball Nose Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.