Zoro Homepage

Milling Insert, ACP300 Grade, Carbide

  • Mfr # AXMT123504PEERH-ACP300

  • Zoro # G0582187


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Rake
Positive
Insert Application
Roughing
Super Alloy (S) Compatibility
No
Coating
PVD
Grade
ACP300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123504PEERH-ACP300
Zoro #
G0582187
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
123504
Insert Thickness
0.138"
Nose Radius
0.010"
Cutting Edge Length
12.00mm
Corner Radius
1/64 in
Depth of Cut
10.00mm
Thickness
0.138 in
Width
0.2600 in

Details

Rake
Positive
Insert Application
Roughing
Super Alloy (S) Compatibility
No
Coating
PVD
Grade
ACP300
Cutting Direction
Right Hand
Lead Angle
0 Degrees
Insert Style
AXMT
Insert Shape
Parallelogram
Stainless (M) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Item
Parallelogram Milling Insert
Insert Material
Carbide
Mounting Style
Screw-On
Inscribed Circle
0.130 in
ISO Number
AXMT123504PEERH-ACP300
For Use With
Shoulder Milling Cutters
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
AXMT123504PEERH-ACP300
No. of Edges
2
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Chip-Breaker Style
Single Sided
Secondary Material Application ISO Code
M
Included Angle
85 Degrees
Insert Holding Type
Screw-On
Primary Material Application ISO Code
P
Shape
Parallelogram
Features
Excellent Balance of Fracture and Wear Resistance
Material - Machining
Carbide
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
ANSI Code
AXMT123504PEERH-ACP300
Clearance Angle
11 Degrees
Manufacturer Grade
ACP300
Finish - Machining
TiAlN+AlCrN
Hole Type
Countersink Hole
Measurement System
Metric
Primary Material Application
Steel
Number of Cutting Edges
2
Coating Process
PVD
Wiper Insert
Yes
Secondary Material Application
Stainless Steel
Cutting Application
Roughing
Chip-Breaker Code
H

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123504PEERH-ACP300, H, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.