Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # AXMT123508PEERH-ACP300

  • Zoro # G0570768


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Nose Radius
0.031"
Lead Angle
0 Degrees
Coating
PVD
Rake
Positive
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123508PEERH-ACP300
Zoro #
G0570768
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Size
123508
Insert Thickness
0.138"
Corner Radius
1/32 in
Thickness
0.138 in
Cutting Edge Length
12.00mm
Depth of Cut
10.00mm
Width
0.2600 in

Details

Lead Angle
0 Degrees
Coating
PVD
Rake
Positive
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Cutting Direction
Right Hand
ISO Number
AXMT123508PEERH-ACP300
Grade
ACP300
ANSI Number
AXMT123508PEERH-ACP300
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Shoulder Milling Cutters
Inscribed Circle
0.130 in
Stainless (M) Compatibility
No
Insert Style
AXMT
Steel (P) Compatibility
No
No. of Edges
2
Insert Application
Roughing
Super Alloy (S) Compatibility
No
Insert Shape
Parallelogram
Mounting Style
Screw-On
Workpiece Compatibility
Stainless (M), Steel (P)
Item
Parallelogram Milling Insert
Included Angle
85 Degrees
Chip-Breaker Code
H
Secondary Material Application
Stainless Steel
Manufacturer Grade
ACP300
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Features
Excellent Balance of Fracture and Wear Resistance
Cutting Application
Roughing
Primary Material Application
Steel
Insert Holding Type
Screw-On
Primary Material Application ISO Code
P
Hole Type
Countersink Hole
Wiper Insert
Yes
Coating Process
PVD
Finish - Machining
TiAlN+AlCrN
Measurement System
Metric
ANSI Code
AXMT123508PEERH-ACP300
Number of Cutting Edges
2
Shape
Parallelogram
Chip-Breaker Style
Single Sided
Clearance Angle
11 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123508PEERH-ACP300, H, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.