Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # AXMT123512PEERG-ACP300

  • Zoro # G0570759


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Inscribed Circle
0.130 in
Grade
ACP300
Mounting Style
Screw-On
Insert Shape
Parallelogram
Lead Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123512PEERG-ACP300
Zoro #
G0570759
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.138"
Insert Size
123516
Nose Radius
0.047"
Cutting Edge Length
12.00mm
Thickness
0.138 in
Corner Radius
3/64 in
Depth of Cut
10.00mm
Width
0.2600 in

Details

Inscribed Circle
0.130 in
Grade
ACP300
Mounting Style
Screw-On
Insert Shape
Parallelogram
Lead Angle
0 Degrees
Stainless (M) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Application
Roughing
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Style
AXMT
For Use With
Shoulder Milling Cutters
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
Coating
PVD
ANSI Number
AXMT123512PEERG-ACP300
No. of Edges
2
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Rake
Positive
Steel (P) Compatibility
No
Insert Material
Carbide
ISO Number
AXMT123512PEERG-ACP300
Secondary Material Application ISO Code
M
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Coating Process
PVD
Measurement System
Metric
Wiper Insert
Yes
Features
Excellent Balance of Fracture and Wear Resistance
Number of Cutting Edges
2
Cutting Application
Roughing
Material - Machining
Carbide
Chip-Breaker Code
G
Clearance Angle
11 Degrees
Chip-Breaker Style
Single Sided
Secondary Material Application
Stainless Steel
Finish - Machining
TiAlN+AlCrN
Shape
Parallelogram
Insert Holding Type
Screw-On
Manufacturer Grade
ACP300
ANSI Code
AXMT123512PEERG-ACP300
Hole Type
Countersink Hole
Primary Material Application ISO Code
P
Primary Material Application
Steel
Included Angle
85 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123512PEERG-ACP300, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.