Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # AXMT123512PEERH-ACP300

  • Zoro # G0570637


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Hardened (H) Compatibility
No
Insert Application
Roughing
No. of Edges
2
For Use With
Shoulder Milling Cutters
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123512PEERH-ACP300
Zoro #
G0570637
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
123516
Nose Radius
0.047"
Insert Thickness
0.138"
Depth of Cut
10.00mm
Width
0.2600 in
Cutting Edge Length
12.00mm
Corner Radius
3/64 in
Thickness
0.138 in

Details

Hardened (H) Compatibility
No
Insert Application
Roughing
No. of Edges
2
For Use With
Shoulder Milling Cutters
Chip-Breaker
Yes
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
No
ANSI Number
AXMT123512PEERH-ACP300
Insert Material
Carbide
Steel (P) Compatibility
No
Rake
Positive
Mounting Style
Screw-On
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Style
AXMT
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Inscribed Circle
0.130 in
Grade
ACP300
Item
Parallelogram Milling Insert
Coating
PVD
Cast Iron (K) Compatibility
No
ISO Number
AXMT123512PEERH-ACP300
ANSI Code
AXMT123512PEERH-ACP300
Secondary Material Application ISO Code
M
Number of Cutting Edges
2
Secondary Material Application
Stainless Steel
Included Angle
85 Degrees
Cutting Application
Roughing
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Features
Excellent Balance of Fracture and Wear Resistance
Chip-Breaker Style
Single Sided
Shape
Parallelogram
Chip-Breaker Code
H
Coating Process
PVD
Primary Material Application ISO Code
P
Wiper Insert
Yes
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Steel
Hole Type
Countersink Hole
Clearance Angle
11 Degrees
Insert Holding Type
Screw-On
Measurement System
Metric
Manufacturer Grade
ACP300

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123512PEERH-ACP300, H, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.