Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # AXMT170504PEERG-ACP300

  • Zoro # G0570987


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

ANSI Number
AXMT170504PEERG-ACP300
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Rake
Positive
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170504PEERG-ACP300
Zoro #
G0570987
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170504
Insert Thickness
0.219"
Nose Radius
0.010"
Thickness
0.219 in
Corner Radius
0.0160 in
Depth of Cut
14.00mm
Cutting Edge Length
17.00mm
Width
0.4020 in

Details

ANSI Number
AXMT170504PEERG-ACP300
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Rake
Positive
No. of Edges
2
For Use With
Shoulder Milling Cutters
Grade
ACP300
Insert Application
Roughing
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Lead Angle
0 Degrees
Item
Parallelogram Milling Insert
Inscribed Circle
0.180 in
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
PVD
Insert Style
AXMT
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
ISO Number
AXMT170504PEERG-ACP300
Hole Type
Countersink Hole
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Number of Cutting Edges
2
Chip-Breaker Style
Single Sided
Cutting Application
Roughing
Material - Machining
Carbide
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
ANSI Code
AXMT170504PEERG-ACP300
Insert Holding Type
Screw-On
Included Angle
85 Degrees
Finish - Machining
TiAlN+AlCrN
Wiper Insert
Yes
Clearance Angle
11 Degrees
Chip-Breaker Code
G
Measurement System
Metric
Coating Process
PVD
Secondary Material Application ISO Code
M
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application ISO Code
P
Manufacturer Grade
ACP300
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170504PEERG-ACP300, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.