Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # AXMT170508PEERH-ACP300

  • Zoro # G0571011


product price: $14.65
/ea
Sold in multiples of 10 for $146.50

Key Features

Insert Thickness
0.219"
Mounting Style
Screw-On
Insert Size
170508
Hardened (H) Compatibility
No
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170508PEERH-ACP300
Zoro #
G0571011
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.219"
Insert Size
170508
Nose Radius
0.031"
Width
0.4020 in
Depth of Cut
14.00mm
Corner Radius
1/32 in
Thickness
0.219 in
Cutting Edge Length
17.00mm

Details

Mounting Style
Screw-On
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
Rake
Positive
Steel (P) Compatibility
No
Coating
PVD
Stainless (M) Compatibility
No
Insert Application
Roughing
Insert Shape
Parallelogram
Super Alloy (S) Compatibility
No
Insert Style
AXMT
Grade
ACP300
Cutting Direction
Right Hand
Insert Material
Carbide
No. of Edges
2
Non Ferrous (N) Compatibility
No
For Use With
Shoulder Milling Cutters
Chip-Breaker
Yes
Lead Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
ANSI Number
AXMT170508PEERH-ACP300
Inscribed Circle
0.180 in
ISO Number
AXMT170508PEERH-ACP300
Coating Process
PVD
Secondary Material Application ISO Code
M
Shape
Parallelogram
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application ISO Code
P
Insert Holding Type
Screw-On
Hole Type
Countersink Hole
Material - Machining
Carbide
Cutting Application
Roughing
Wiper Insert
Yes
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Chip-Breaker Code
H
Primary Material Application
Steel
Measurement System
Metric
Finish - Machining
TiAlN+AlCrN
Included Angle
85 Degrees
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Secondary Material Application
Stainless Steel
ANSI Code
AXMT170508PEERH-ACP300
Manufacturer Grade
ACP300
Chip-Breaker Style
Single Sided

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170508PEERH-ACP300, H, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.