Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # AXMT170512PEERH-ACP300

  • Zoro # G0607341


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
Inscribed Circle
0.180 in
Rake
Positive
Insert Style
AXMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170512PEERH-ACP300
Zoro #
G0607341
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170512
Insert Thickness
0.219"
Nose Radius
0.047"
Cutting Edge Length
17.00mm
Depth of Cut
14.00mm
Width
0.4020 in
Thickness
0.219 in
Corner Radius
3/64 in

Details

Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
Inscribed Circle
0.180 in
Rake
Positive
Insert Style
AXMT
No. of Edges
2
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Insert Application
Roughing
Grade
ACP300
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Mounting Style
Screw-On
Coating
PVD
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Shape
Parallelogram
Workpiece Compatibility
Stainless (M), Steel (P)
Item
Parallelogram Milling Insert
ANSI Number
AXMT170512PEERH-ACP300
Steel (P) Compatibility
No
ISO Number
AXMT170512PEERH-ACP300
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Secondary Material Application
Stainless Steel
Chip-Breaker Code
H
Manufacturer Grade
ACP300
Insert Holding Type
Screw-On
Finish - Machining
TiAlN+AlCrN
Wiper Insert
Yes
ANSI Code
AXMT170512PEERH-ACP300
Chip-Breaker Style
Single Sided
Included Angle
85 Degrees
Coating Process
PVD
Clearance Angle
11 Degrees
Hole Type
Countersink Hole
Number of Cutting Edges
2
Primary Material Application
Steel
Material - Machining
Carbide
Primary Material Application ISO Code
P
Features
Excellent Balance of Fracture and Wear Resistance
Measurement System
Metric
Cutting Application
Roughing
Secondary Material Application ISO Code
M
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170512PEERH-ACP300, H, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.