Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # AXMT170520PEERG-ACP300

  • Zoro # G0571361


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Stainless (M) Compatibility
No
Chip-Breaker
Yes
Insert Application
Roughing
Steel (P) Compatibility
No
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170520PEERG-ACP300
Zoro #
G0571361
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170520
Insert Thickness
0.219"
Nose Radius
0.079"
Cutting Edge Length
17.00mm
Thickness
0.219 in
Depth of Cut
14.00mm
Width
0.4020 in
Corner Radius
0.0790 in

Details

Stainless (M) Compatibility
No
Chip-Breaker
Yes
Insert Application
Roughing
Steel (P) Compatibility
No
Coating
PVD
Super Alloy (S) Compatibility
No
Grade
ACP300
For Use With
Shoulder Milling Cutters
No. of Edges
2
Insert Material
Carbide
Insert Style
AXMT
Workpiece Compatibility
Stainless (M), Steel (P)
Rake
Positive
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Inscribed Circle
0.180 in
Non Ferrous (N) Compatibility
No
ANSI Number
AXMT170520PEERG-ACP300
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
ISO Number
AXMT170520PEERG-ACP300
Shape
Parallelogram
Coating Process
PVD
Hole Type
Countersink Hole
Cutting Application
Roughing
Included Angle
85 Degrees
ANSI Code
AXMT170520PEERG-ACP300
Chip-Breaker Style
Single Sided
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Chip-Breaker Code
G
Measurement System
Metric
Secondary Material Application
Stainless Steel
Finish - Machining
TiAlN+AlCrN
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Features
Excellent Balance of Fracture and Wear Resistance
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Primary Material Application
Steel
Primary Material Application ISO Code
P
Insert Holding Type
Screw-On
Wiper Insert
Yes
Manufacturer Grade
ACP300

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170520PEERG-ACP300, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.