Zoro Homepage

Milling Insert, ACP300 Grade, Carbide

  • Mfr # AXMT170530PEERG-ACP300

  • Zoro # G0571547


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Insert Size
170530
Insert Style
AXMT
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Nose Radius
0.118"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170530PEERG-ACP300
Zoro #
G0571547
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170530
Nose Radius
0.118"
Insert Thickness
0.219"
Depth of Cut
14.00mm
Corner Radius
0.1180 in
Thickness
0.219 in
Width
0.4020 in
Cutting Edge Length
17.00mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170530PEERG-ACP300, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.