Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # LNEX080404PNER-G-ACP300

  • Zoro # G0571431


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

ANSI Number
LNEX080404PNER-G-ACP300
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Inscribed Circle
0.140 in
Insert Shape
Rectangle
Insert Application
Roughing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080404PNER-G-ACP300
Zoro #
G0571431
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.010"
Insert Size
080404
Insert Thickness
0.170"
Corner Radius
1/64 in
Cutting Edge Length
8.60mm
Thickness
0.170 in
Width
9.30mm
Depth of Cut
8.00mm

Details

ANSI Number
LNEX080404PNER-G-ACP300
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Inscribed Circle
0.140 in
Insert Shape
Rectangle
Insert Application
Roughing
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Grade
ACP300
Insert Style
LNMX
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Coating
PVD
Lead Angle
0 Degrees
No. of Edges
4
For Use With
Shoulder Milling Cutters
Super Alloy (S) Compatibility
No
Item
Diamond Milling Insert
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Material
Carbide
Steel (P) Compatibility
No
ISO Number
LNEX080404PNER-G-ACP300
Wiper Insert
Yes
For Toolholder
TSX30625EW, TSX30750EW, TSX31000EW, TSX31250EW, TSX31500EW, TSX31500R, TSX32000R, TSX32500R, TSX41000EW, TSX41250EW, TSX41500EW, TSX41500R, TSX42000R, TSX42500R, TSX43000R, TSX44000R, TSX45000R, TSX46000R, TSXF30750EW, TSXF31000EW, TSXF31250EW, TSXF31500EW, TSXF31500R, TSXF32000R, TSXF32500R, TSXF41250EW, TSXF41500EW, TSXF41500R, TSXF42000R, TSXF42500R, TSXF43000R, TSXF44000R
Finish - Machining
TiAlN+AlCrN
Shape
Rectangular
Chip-Breaker Style
10 Degrees Rake Angle
Primary Material Application
Steel
Primary Material Application ISO Code
P
Cutting Application
Roughing
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Insert Holding Type
Screw-On
Coating Process
PVD
Chip-Breaker Code
G
Features
Excellent Balance of Fracture and Wear Resistance
Hole Type
Straight or Countersink Hole
Measurement System
Metric
Secondary Material Application ISO Code
M
Manufacturer Grade
ACP300
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
ANSI Code
LNEX080404PNER-G-ACP300

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.