Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # LNEX080404PNER-L-ACP300

  • Zoro # G0571851


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

For Use With
Shoulder Milling Cutters
Insert Shape
Rectangle
Cutting Direction
Right Hand
Insert Thickness
0.170"
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080404PNER-L-ACP300
Zoro #
G0571851
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.170"
Insert Size
080404
Nose Radius
0.010"
Cutting Edge Length
8.60mm
Depth of Cut
8.00mm
Thickness
0.170 in
Width
9.30mm
Corner Radius
1/64 in

Details

For Use With
Shoulder Milling Cutters
Insert Shape
Rectangle
Cutting Direction
Right Hand
Coating
PVD
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Insert Material
Carbide
Insert Application
Roughing
Item
Diamond Milling Insert
Stainless (M) Compatibility
No
No. of Edges
4
Insert Style
LNMX
ANSI Number
LNEX080404PNER-L-ACP300
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Inscribed Circle
0.140 in
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Grade
ACP300
ISO Number
LNEX080404PNER-L-ACP300
Chip-Breaker Style
10 Degrees Rake Angle
Number of Cutting Edges
4
Material - Machining
Carbide
Measurement System
Metric
Wiper Insert
Yes
Primary Material Application
Steel
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Chip-Breaker Code
L
Shape
Rectangular
ANSI Code
LNEX080404PNER-L-ACP300
Primary Material Application ISO Code
P
Insert Holding Type
Screw-On
Features
Excellent Balance of Fracture and Wear Resistance
Coating Process
PVD
Finish - Machining
TiAlN+AlCrN
Hole Type
Straight or Countersink Hole
Secondary Material Application ISO Code
M
Manufacturer Grade
ACP300
Cutting Application
Roughing
Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.