Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # LNEX080408PNER-G-ACP300

  • Zoro # G0571921


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Workpiece Compatibility
Stainless (M), Steel (P)
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Chip-Breaker
Yes
Insert Size
080408
Steel (P) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080408PNER-G-ACP300
Zoro #
G0571921
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080408
Nose Radius
0.031"
Insert Thickness
0.170"
Cutting Edge Length
8.60mm
Width
9.30mm
Depth of Cut
8.00mm
Thickness
0.170 in
Corner Radius
1/32 in

Details

Workpiece Compatibility
Stainless (M), Steel (P)
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Chip-Breaker
Yes
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Cutting Direction
Right Hand
Insert Application
Roughing
Grade
ACP300
Inscribed Circle
0.140 in
No. of Edges
4
ANSI Number
LNEX080408PNER-G-ACP300
Lead Angle
0 Degrees
Coating
PVD
Stainless (M) Compatibility
No
Item
Diamond Milling Insert
For Use With
Shoulder Milling Cutters
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Insert Shape
Rectangle
Insert Style
LNMX
ISO Number
LNEX080408PNER-G-ACP300
Manufacturer Grade
ACP300
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
ANSI Code
LNEX080408PNER-G-ACP300
Material - Machining
Carbide
Chip-Breaker Style
10 Degrees Rake Angle
Hole Type
Straight or Countersink Hole
Shape
Rectangular
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Screw-On
Wiper Insert
Yes
Coating Process
PVD
Primary Material Application
Steel
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Chip-Breaker Code
G
Clearance Angle
0 Degrees
Features
Excellent Balance of Fracture and Wear Resistance
Secondary Material Application
Stainless Steel
Cutting Application
Roughing
Measurement System
Metric
Number of Cutting Edges
4

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.