Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # LNEX080412PNER-G-ACP300

  • Zoro # G0571973


product price: $18.09
/ea
Sold in multiples of 10 for $180.90

Key Features

Hardened (H) Compatibility
No
Grade
ACP300
Cutting Direction
Right Hand
Inscribed Circle
0.140 in
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080412PNER-G-ACP300
Zoro #
G0571973
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.047"
Insert Size
080412
Insert Thickness
0.170"
Thickness
0.170 in
Corner Radius
3/64 in
Depth of Cut
8.00mm
Width
9.30mm
Cutting Edge Length
8.60mm

Details

Hardened (H) Compatibility
No
Grade
ACP300
Cutting Direction
Right Hand
Inscribed Circle
0.140 in
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
No
For Use With
Shoulder Milling Cutters
Lead Angle
0 Degrees
Item
Diamond Milling Insert
Insert Style
LNMX
Insert Application
Roughing
ANSI Number
LNEX080412PNER-G-ACP300
Insert Shape
Rectangle
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
PVD
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Mounting Style
Screw-On
ISO Number
LNEX080412PNER-G-ACP300
ANSI Code
LNEX080412PNER-G-ACP300
Manufacturer Grade
ACP300
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
10 Degrees Rake Angle
Number of Cutting Edges
4
Secondary Material Application ISO Code
M
Shape
Rectangular
Cutting Application
Roughing
Chip-Breaker Code
G
Coating Process
PVD
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Wiper Insert
Yes
Measurement System
Metric
Primary Material Application ISO Code
P
Material - Machining
Carbide
Primary Material Application
Steel
Insert Holding Type
Screw-On
Hole Type
Straight or Countersink Hole
Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
Features
Excellent Balance of Fracture and Wear Resistance

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.