Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # LNEX080416PNER-G-ACP300

  • Zoro # G0572177


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Style
LNMX
No. of Edges
4
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080416PNER-G-ACP300
Zoro #
G0572177
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080416
Insert Thickness
0.170"
Nose Radius
0.063"
Corner Radius
1/16 in
Width
9.30mm
Cutting Edge Length
8.60mm
Thickness
0.170 in
Depth of Cut
12.00mm

Details

Insert Style
LNMX
No. of Edges
4
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Item
Diamond Milling Insert
Super Alloy (S) Compatibility
No
Coating
PVD
Inscribed Circle
0.140 in
Chip-Breaker
Yes
Steel (P) Compatibility
No
Insert Shape
Rectangle
Grade
ACP300
Lead Angle
0 Degrees
Insert Application
Roughing
ANSI Number
LNEX080416PNER-G-ACP300
Hardened (H) Compatibility
No
For Use With
Shoulder Milling Cutters
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Material
Carbide
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
ISO Number
LNEX080416PNER-G-ACP300
Finish - Machining
TiAlN+AlCrN
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Coating Process
PVD
Cutting Application
Roughing
Chip-Breaker Code
G
ANSI Code
LNEX080416PNER-G-ACP300
Features
Excellent Balance of Fracture and Wear Resistance
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Chip-Breaker Style
10 Degrees Rake Angle
Primary Material Application ISO Code
P
Manufacturer Grade
ACP300
Hole Type
Straight or Countersink Hole
Wiper Insert
Yes
Clearance Angle
0 Degrees
Shape
Rectangular
Primary Material Application
Steel
Measurement System
Metric
Insert Holding Type
Screw-On
Secondary Material Application
Stainless Steel
Number of Cutting Edges
4

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.