Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # LNEX130604PNER-G-ACP300

  • Zoro # G0572238


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
ANSI Number
LNEX130604PNER-G-ACP300
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130604PNER-G-ACP300
Zoro #
G0572238
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Insert Size
130604
Nose Radius
0.010"
Corner Radius
1/64 in
Width
12.60mm
Cutting Edge Length
13.00mm
Thickness
0.250 in
Depth of Cut
12.00mm

Details

Chip-Breaker
Yes
Cutting Direction
Right Hand
ANSI Number
LNEX130604PNER-G-ACP300
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Shape
Rectangle
No. of Edges
4
Stainless (M) Compatibility
Yes
Grade
ACP300
Inscribed Circle
0.180 in
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Item
Diamond Milling Insert
Hardened (H) Compatibility
No
Insert Style
LNMX
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Steel (P) Compatibility
No
For Use With
Shoulder Milling Cutters
Mounting Style
Screw-On
Insert Application
Roughing
Insert Material
Carbide
Lead Angle
0 Degrees
Coating
PVD
Super Alloy (S) Compatibility
No
ISO Number
LNEX130604PNER-G-ACP300
Number of Cutting Edges
4
Finish - Machining
TiAlN+AlCrN
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Wiper Insert
Yes
Shape
Rectangular
Insert Holding Type
Screw-On
Hole Type
Straight or Countersink Hole
Coating Process
PVD
Measurement System
Metric
Primary Material Application ISO Code
P
Features
Excellent Balance of Fracture and Wear Resistance
Manufacturer Grade
ACP300
Clearance Angle
0 Degrees
Chip-Breaker Code
G
Cutting Application
Roughing
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Chip-Breaker Style
10 Degrees Rake Angle
ANSI Code
LNEX130604PNER-G-ACP300

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.