Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # LNEX130604PNER-L-ACP300

  • Zoro # G0572210


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Chip-Breaker
Yes
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Style
LNMX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130604PNER-L-ACP300
Zoro #
G0572210
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
130604
Insert Thickness
0.250"
Nose Radius
0.010"
Cutting Edge Length
13.00mm
Thickness
0.250 in
Depth of Cut
12.00mm
Width
12.60mm
Corner Radius
1/64 in

Details

Chip-Breaker
Yes
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Item
Diamond Milling Insert
Insert Style
LNMX
Lead Angle
0 Degrees
Insert Material
Carbide
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Grade
ACP300
Coating
PVD
ANSI Number
LNEX130604PNER-L-ACP300
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Insert Shape
Rectangle
Insert Application
Roughing
Inscribed Circle
0.180 in
No. of Edges
4
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
For Use With
Shoulder Milling Cutters
Super Alloy (S) Compatibility
No
ISO Number
LNEX130604PNER-L-ACP300
Wiper Insert
Yes
Hole Type
Straight or Countersink Hole
Secondary Material Application ISO Code
M
Chip-Breaker Code
L
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application ISO Code
P
Coating Process
PVD
Chip-Breaker Style
10 Degrees Rake Angle
Shape
Rectangular
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Screw-On
Measurement System
Metric
Secondary Material Application
Stainless Steel
ANSI Code
LNEX130604PNER-L-ACP300
Manufacturer Grade
ACP300
Primary Material Application
Steel
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Material - Machining
Carbide
Number of Cutting Edges
4
Cutting Application
Roughing
Clearance Angle
0 Degrees

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.