Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # LNEX130608PNER-L-ACP300

  • Zoro # G0607728


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Workpiece Compatibility
Stainless (M), Steel (P)
Insert Application
Roughing
Cutting Direction
Right Hand
Insert Shape
Rectangle
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130608PNER-L-ACP300
Zoro #
G0607728
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Size
130608
Insert Thickness
0.250"
Depth of Cut
12.00mm
Thickness
0.250 in
Corner Radius
1/32 in
Width
12.60mm
Cutting Edge Length
13.00mm

Details

Workpiece Compatibility
Stainless (M), Steel (P)
Insert Application
Roughing
Cutting Direction
Right Hand
Insert Shape
Rectangle
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Insert Style
LNMX
No. of Edges
4
Non Ferrous (N) Compatibility
No
Grade
ACP300
Mounting Style
Screw-On
Coating
PVD
For Use With
Shoulder Milling Cutters
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Steel (P) Compatibility
No
ANSI Number
LNEX130608PNER-L-ACP300
Item
Diamond Milling Insert
Lead Angle
0 Degrees
Insert Material
Carbide
Inscribed Circle
0.180 in
ISO Number
LNEX130608PNER-L-ACP300
Chip-Breaker Style
10 Degrees Rake Angle
Secondary Material Application
Stainless Steel
Wiper Insert
Yes
Measurement System
Metric
Manufacturer Grade
ACP300
Finish - Machining
TiAlN+AlCrN
Material - Machining
Carbide
Primary Material Application
Steel
Number of Cutting Edges
4
Shape
Rectangular
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Cutting Application
Roughing
Hole Type
Straight or Countersink Hole
Insert Holding Type
Screw-On
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
ANSI Code
LNEX130608PNER-L-ACP300
Chip-Breaker Code
L
Clearance Angle
0 Degrees
Coating Process
PVD
Features
Excellent Balance of Fracture and Wear Resistance

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.