Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # LNEX130616PNER-G-ACP300

  • Zoro # G0607761


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Inscribed Circle
0.180 in
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Chip-Breaker
Yes
Insert Size
130616
Insert Thickness
0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130616PNER-G-ACP300
Zoro #
G0607761
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
130616
Insert Thickness
0.250"
Nose Radius
0.063"
Thickness
0.250 in
Corner Radius
1/16 in
Depth of Cut
12.00mm
Cutting Edge Length
13.00mm
Width
12.60mm

Details

Inscribed Circle
0.180 in
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Chip-Breaker
Yes
Insert Shape
Rectangle
Mounting Style
Screw-On
Coating
PVD
Steel (P) Compatibility
No
Lead Angle
0 Degrees
Insert Material
Carbide
Item
Diamond Milling Insert
No. of Edges
4
Grade
ACP300
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
LNEX130616PNER-G-ACP300
Insert Style
LNMX
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Application
Roughing
Hardened (H) Compatibility
No
For Use With
Shoulder Milling Cutters
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
LNEX130616PNER-G-ACP300
Material - Machining
Carbide
Chip-Breaker Style
10 Degrees Rake Angle
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
P
Wiper Insert
Yes
Cutting Application
Roughing
ANSI Code
LNEX130616PNER-G-ACP300
Chip-Breaker Code
G
Secondary Material Application ISO Code
M
Insert Holding Type
Screw-On
Features
Excellent Balance of Fracture and Wear Resistance
Number of Cutting Edges
4
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Manufacturer Grade
ACP300
Measurement System
Metric
Shape
Rectangular
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Coating Process
PVD
Hole Type
Straight or Countersink Hole

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.