Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # LNEX130616PNER-H-ACP300

  • Zoro # G0594279


product price: $19.85
/ea
Sold in multiples of 10 for $198.50

Key Features

Nose Radius
0.063"
Coating
PVD
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Inscribed Circle
0.180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130616PNER-H-ACP300
Zoro #
G0594279
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.063"
Insert Thickness
0.250"
Insert Size
130616
Depth of Cut
12.00mm
Width
12.60mm
Thickness
0.250 in
Cutting Edge Length
13.00mm
Corner Radius
1/16 in

Details

Item
Diamond Milling Insert
Coating
PVD
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Inscribed Circle
0.180 in
Insert Shape
Rectangle
Hardened (H) Compatibility
No
Grade
ACP300
Stainless (M) Compatibility
Yes
Insert Style
LNMX
Non Ferrous (N) Compatibility
No
For Use With
Shoulder Milling Cutters
Mounting Style
Screw-On
Steel (P) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Chip-Breaker
Yes
Insert Application
Roughing
No. of Edges
4
ANSI Number
LNEX130616PNER-H-ACP300
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Insert Material
Carbide
ISO Number
LNEX130616PNER-H-ACP300
Chip-Breaker Style
10 Degrees Rake Angle
Secondary Material Application
Stainless Steel
Measurement System
Metric
ANSI Code
LNEX130616PNER-H-ACP300
Features
Excellent Balance of Fracture and Wear Resistance
Coating Process
PVD
Clearance Angle
0 Degrees
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Cutting Application
Roughing
Hole Type
Straight or Countersink Hole
Material - Machining
Carbide
Number of Cutting Edges
4
Shape
Rectangular
Manufacturer Grade
ACP300
Finish - Machining
TiAlN+AlCrN
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Wiper Insert
Yes
Primary Material Application ISO Code
P
Insert Holding Type
Screw-On
Chip-Breaker Code
H

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.