Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # LNEX130624PNER-G-ACP300

  • Zoro # G0594382


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

For Use With
Shoulder Milling Cutters
Insert Thickness
0.250"
No. of Edges
4
Insert Material
Carbide
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130624PNER-G-ACP300
Zoro #
G0594382
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Nose Radius
0.094"
Insert Size
130624
Corner Radius
3/32 in
Width
12.60mm
Cutting Edge Length
13.00mm
Depth of Cut
12.00mm
Thickness
0.250 in

Details

For Use With
Shoulder Milling Cutters
No. of Edges
4
Insert Material
Carbide
Chip-Breaker
Yes
ANSI Number
LNEX130624PNER-G-ACP300
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Item
Diamond Milling Insert
Insert Application
Roughing
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Insert Style
LNMX
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Inscribed Circle
0.180 in
Steel (P) Compatibility
No
Mounting Style
Screw-On
Grade
ACP300
Insert Shape
Rectangle
Lead Angle
0 Degrees
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
ISO Number
LNEX130624PNER-G-ACP300
Clearance Angle
0 Degrees
Chip-Breaker Style
10 Degrees Rake Angle
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Manufacturer Grade
ACP300
Primary Material Application
Steel
Features
Excellent Balance of Fracture and Wear Resistance
Shape
Rectangular
Insert Holding Type
Screw-On
Secondary Material Application ISO Code
M
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Wiper Insert
Yes
Secondary Material Application
Stainless Steel
Measurement System
Metric
Hole Type
Straight or Countersink Hole
Material - Machining
Carbide
ANSI Code
LNEX130624PNER-G-ACP300
Chip-Breaker Code
G
Number of Cutting Edges
4
Cutting Application
Roughing
Primary Material Application ISO Code
P

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.