Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP300 Grade, Carbide

  • Mfr # LNEX130624PNER-H-ACP300

  • Zoro # G0594321


product price: $19.75
/ea
Sold in multiples of 10 for $197.50

Key Features

Chip-Breaker
Yes
Insert Material
Carbide
Grade
ACP300
Cast Iron (K) Compatibility
No
Inscribed Circle
0.180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130624PNER-H-ACP300
Zoro #
G0594321
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.094"
Insert Thickness
0.250"
Insert Size
130624
Corner Radius
3/32 in
Depth of Cut
12.00mm
Thickness
0.250 in
Width
12.60mm
Cutting Edge Length
13.00mm

Details

Item
Diamond Milling Insert
Chip-Breaker
Yes
Insert Material
Carbide
Grade
ACP300
Cast Iron (K) Compatibility
No
Inscribed Circle
0.180 in
Insert Style
LNMX
Super Alloy (S) Compatibility
No
Coating
PVD
Stainless (M) Compatibility
Yes
Insert Application
Roughing
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Mounting Style
Screw-On
ANSI Number
LNEX130624PNER-H-ACP300
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Lead Angle
0 Degrees
No. of Edges
4
Cutting Direction
Right Hand
Insert Shape
Rectangle
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Shoulder Milling Cutters
ISO Number
LNEX130624PNER-H-ACP300
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Chip-Breaker Style
10 Degrees Rake Angle
Measurement System
Metric
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Hole Type
Straight or Countersink Hole
Clearance Angle
0 Degrees
ANSI Code
LNEX130624PNER-H-ACP300
Cutting Application
Roughing
Chip-Breaker Code
H
Coating Process
PVD
Primary Material Application ISO Code
P
Insert Holding Type
Screw-On
Features
Excellent Balance of Fracture and Wear Resistance
Shape
Rectangular
Number of Cutting Edges
4
Wiper Insert
Yes
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Manufacturer Grade
ACP300

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.